Watts
3/4" Sweat Bronze Flow Check Valve
Mfr # 2000S 3/4
Zoro # G2292656
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Solder x Solder
- Body Material Bronze
- Mounting Position Horizontal
- Overall Height 3-5/8"
Explore More Products
- WATTS 3/8" Male Flare Stainless Steel Dual Check Valve SD2-MF 3/8
- WATTS 1" FNPT Cast Iron Flow Check Valve 2000 1
- WATTS Dual Check Valve, Bronze, FNPT Union, 1/2 in 9D-M3-1/2
- WATTS Watts 3/4" LF NF8 Dual Check Valve 792093
- WATTS First Check Valve Repair Kit LFRK 909-CK1 2 1/2-3
- WATTS Lf7Ru2-2 3/4" Dual Check Valve LF7RU2-2
- WATTS Watts 0 10" LF709 Double Check Valve Assembly 122793
- WATTS Watts 3/4" LF 007M3-QT Double Check Valve 63231
- WATTS Watts 0 2 1/2" LF709 Double Check Valve Assembly 122785
- ZORO SELECT 2" Solder Brass Swing Check Valve 10F333
- LEGEND VALVE 1" S-455 NL CXC IN-LINE CHECK 105-465NL
- Watts Valves