Carmex

Tiny Tool Bar, Turn, MTR 5 R0.2 L22 BXC


$49.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Turning
  • Overall Length 2 in
  • For Use With Holder 4PNA8
  • Cutting Direction Right Hand
  • Max. Bore Depth 22.10mm
See all product information