- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Safety Glasses
- /
- Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Scratch-Resistant
Shop Alternate Products
This Product is Discontinued
Condor
Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Scratch-Resistant (Discontinued)
Mfr # 4VAY6
Zoro # G2293645
This Product is Discontinued
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Light Blue
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Customers Also Purchased
- Brand Condor
-
MFR #
4VAY6
-
Zoro #
G2293645
- UPC # 190735102756
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Adjustable Arm Length | Yes |
Temple-to-Temple Width | 5 3/8 in |
Arm Length | 163 mm |
Details
Eyewear Frame Style | Half-Frame |
Lens Color | Light Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1-2015 |
UV Protection | 99.99% UVA/UVB |
Item | Safety Glasses |
Foam Lined | No Foam Lining |
Frame Color | Black |
Series | Nome |
Metal Detectable | Yes |
Temple Style | Spatula |
Primary Lens Color | Blue |
Primary Frame Color | Black |
Safety Glasses Frame Style | Half-Frame |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Temple Color | Black |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Frame Design | Wraparound |
Arm Color | Black |
Includes Anti-Fog Lens Coating | No |
Glasses Frame Style | Wraparound with Side Protection |
Includes Padded Arms | No |
Arm Tip Type | Spatula |
Padding Locations | Padded Nose Piece |
Frame Style | Wraparound |
Arm Material | Nylon |
Maximum Operating Temperature | 55 Degrees C |
Dielectric Protection | No |
Application | General Purpose |
For Small Heads Designation | Not Rated for Small Heads |
Ultra-Violet Scale Protection Designation | U6 |
Minimum Operating Temperature | -5 Degrees C |
Adjustable Nose Piece | No |
Includes Scratch-Resistant Lens Coating | Yes |
Includes Padded Nose Piece | Yes |
Nose Bridge Material | TPR |
Includes Eye Socket Lining | No |
Glasses Lens Coating | Anti-Scratch |
Visible Light Scale Protection | S |
Includes Brow Lining | No |
Includes Anti-Static Lens Coating | No |
Frame Type | Half-Frame |
Includes Polarized Lens Coating | No |
Maximum Operating Temperature | 55 Degrees C |
Description
Safety Glasses, Series KD, Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov