Square D
120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3
Mfr # 8502SEG2V02S
Zoro # G2293767
Free Shipping & Returns
$1,181.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 90 A
- Action Non-Reversing
- Number of Poles 3
- Coil Volts 120V AC
- NEMA Contactor Size 3
Explore More Products
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 8502SBO2V03
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 8502SCG2V02S
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 2P 27A NEMA 1 8502SCO1V02S
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 8502SAO12V02S
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3, Hz: 50/60 8502SEO2V02S
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 8502SCO2V08
- SQUARE D Contactor W/Aux 120V 40A 3Pole LC1D40G7
- SQUARE D Contactor, 120V, 65Amp LC1D65G7
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 8502SGG2V02S
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 3109632050
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC 3RT20231BB40
- Square D Motor Controls