Orion
Female Adapter, Polypropylene, 4", Schedule 40, 80 psi Max Pressure
Mfr # 4 FA
Zoro # G2294582
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Adapter
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 4"
- Fitting Connection Type No Hub
Explore More Products
- ORION Coupling, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 No hub plain end no hub coupling
- ORION Single Wye, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 4x3 R90T
- ORION 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 11/2 90 ELBOW - 1/4 BEND
- ORION 45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 11/2 45 ELBOW - 1/8 BEND
- ORION Coupling, Polypropylene, 3", 80 psi Max Pressure 3 RIONFUSE CF COUPLING
- ORION 90 Degree Elbow, Polypropylene, 1", Schedule 80, 150 psi Max Pressure 1 90E
- ORION Cleanout Adapter, Polypropylene, 3", Schedule 80, 80 psi Max Pressure 3 COA
- ORION Reducing Sanitary Tee, Polypropylene, 3" x 2", Schedule 40, 80 psi Max Pressure 3x2 R90T
- ORION Reducing Tee, Polypropylene, 1" x 1/2", Schedule 80, 150 psi Max Pressure 1x1/2 R90T
- APOLLO BY TMG 1 in. x 1/2 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow ABTFE112
- ZORO SELECT Plug, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure PLUG075
- Orion Polypropylene Pipe Fittings