Leatherhead Tools
American Hook, 3 ft. Dog Bone Pole, HiViz Yellow, D-Handle
Mfr # DBY-3AH-D
Zoro # G2294695
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type American Hook
- Head Material Steel
- Includes Reflective Stripe
- Handle Material Fiberglass
- Handle Length 36 in
Explore More Products
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow PLY-8AH-B
- LEATHERHEAD TOOLS NY Hook, 2 ft. Black Powder Coat, w/ Chisel End NYH-2
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Lime, D-Handle PLL-8AH-D
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 12 lb. Head SLY-12-36
- LEATHERHEAD TOOLS American Hook, 4 ft. Dog Bone Pole, HiViz Yellow, D-Handle DBY-4AH-D
- LEATHERHEAD TOOLS American Hook, 10 ft. Dog Bone Pole, HiViz Orange DBO-10AH-B
- LEATHERHEAD TOOLS Drywall Hook, 6 ft. Dog Bone Pole, HiViz Lime DBL-6DH-B
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Orange, D-Handle DBO-4DH-D
- LEATHERHEAD TOOLS NY Hook, 6 ft. Black Powder Coat, w/ Chisel End & Strap NYH-6-S
- LEATHERHEAD TOOLS NY Claw, 6 ft. HiViz Lime, w/ NY Hook & Halligan Fork NYCL-6
- NUPLA Pike Pole, Fiberglass, 10'L 6895551
- Leatherhead Tools Probing Tools