Insultab
Shrink Tubing, 1.0in ID, Black, 50ft
Mfr # HS-VTN 1" Blk 50
Zoro # G2295571
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.0 in
- I.D. After Shrinking 0.5 in
- Shrink Tubing Material Modified Elastomer
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 HS-714 1/8 Blk 6
- INSULTAB Shrink Tubing, 1.5in ID, Black, 50ft HSN-100 1-1/2 Blk 50
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 6in, PK5 HSK-600 3/16 Clr 6
- INSULTAB Shrink Tubing, 2.0in ID, Black, 6in, PK5 HSN-100 2" Blk 6
- INSULTAB Shrink Tubing, 0.5in ID, Clear, 6in, PK5 HSK-600 1/2 Clr 6
- INSULTAB Shrink Tubing, 0.625in ID, Black, 6in, PK5 HS-VTN 5/8 Blk 6
- INSULTAB Shrink Tubing, 0.75in ID, Black, 100ft HS-VTN 3/4 Blk 100
- INSULTAB Shrink Tubing, 0.375in ID, Black, 4ft, PK5 HSN-100 3/8 Blk 48
- INSULTAB Shrink Tubing, 1.5in ID, Black, 50ft HS-VTN 1-1/2 Blk 50
- INSULTAB Shrink Tubing, 3.0in ID, Black, 25ft HS-105 3" Blk 25
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Brown HS359-S100-BROWN
- Insultab Heat Shrink Tubing