Dayton
Condenser Fan Motor, 1/2, 1/5 HP, 1075 rpm
Mfr # 5RHU2
Zoro # G2296262
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2 to 1/5
- RPM Range 1,001-1,100
- No. of Speeds 2
Explore More Products
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz 20RK82
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 31TR60
- DAYTON Condenser Fan Motor, 1/2, 1/5 HP, 825 rpm 5RHU5
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz 24PR78
- DAYTON Condenser Fan Motor, 1/2, 1/5 HP, 1075 rpm 5RHU6
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 31TR62
- DAYTON Fan Motor, 1-1/2 HP, 850 rpm, 60Hz 20RK81
- DAYTON Fan Motor, 1-1/2 HP, 850 rpm, 60Hz 20RK86
- DAYTON Condenser Fan Motor, 2 HP, 1140 rpm, 60 Hz 24PR81
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56Z Frame 5KC49NN0061T
- DAIKIN CONDENSER FAN MOTOR 2302764
- Dayton Condenser Fan Motors