Dickson
Chart, 8 In, 0 to 500, 31 Day, PK60
Mfr # C408
Zoro # G2297872
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 500 Degrees F/C
- Recording Time (Day) 31
- For Use With 1APA7, 1APA8, 1APB1, and 1NFJ6
Explore More Products
- DICKSON Chart, 4 In, -22 to 122 F, 7 Day, PK60 C206
- DICKSON Chart, 8 In, -20 to +120, 31 Day, PK60 C480
- DICKSON Chart, 8 In, 0 to +200, 24 Hr, PK60 C456
- DICKSON Chart, 8 In, 0 to 300, 7 Day, PK60 C431
- DICKSON Chart, 6 In, -20 to 120, 0 to 14, 7Day, PK60 C669
- DICKSON Circular Chart, 4 In, 0to200psi, 7 Day, PK60 C040
- DICKSON Chart, 3 In, 10 to 35 C, 7 Day, PK60 C314
- DICKSON Chart, 8 In, Range 0 to 10, 1 Day, PK60 C420
- DICKSON Chart, 8 In, -0.1 to +0.1, 7 Day, PK60 C405
- SUBURBAN Optical Comparator 360 deg.ree Radius Ch OC-6
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 Chart 458
- Dickson Circular Charts