Shop Alternate Products
This Product is Discontinued
Square D
DPST Open Liquid Level Switch Close on Rise 600VAC (Discontinued)
Mfr # 9036DG2S1
Zoro # G2297967
This Product is Discontinued
Key Features
- Voltage 600VAC
- NEMA Rating 1
- Width 3.6 in
- Overall Length 7.1 in
- Electrical Connections Screw Clamp