- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Centrifugal Exhaust Vents
- /
- Upblast Less Drive Package, 13-1/4 In
Shop Alternate Products
This Product is Discontinued
Dayton
Upblast Less Drive Package, 13-1/4 In (Discontinued)
Mfr # 5DVL8
Zoro # G2298301
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Wall
- Number of Speeds 1
Customers Also Purchased
- Brand Dayton
-
MFR #
5DVL8
-
Zoro #
G2298301
- UPC # 190735342817
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 19 3/4 in dia |
Dimension B | 24 7/8 in |
Overall Dia. | 24 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension D | 17 3/8 in |
Dimension E | 16 7/8 in |
Shaft Dia. Sheave End | 3/4 in |
Dimension C | 25 1/8 in |
Overall Height | 25 1/8 in |
Base Height | 1.8 in |
Dimension A | 19 3/4 in |
Wheel Dia. | 13 1/4 in |
Base Width | Not Applicable |
Recommended Damper Size (In.) | 12 x 12 |
Base Length | Not Applicable |
Overall Diameter | 24 7/8 in |
Propeller Shaft Diameter | 3/4 in |
Base Dimension | 19 3/4 in Round |
Damper Size | 12 x 12 in |
Base Diameter | 19 3/4 in |
Cutout Size | 12.5 in L x 12.2 in W |
Housing Length | 24.9 in |
Wheel Diameter | 13 1/4 in |
Housing Width | 24.9 in |
Cutout Length | 12.5 in |
Details
Item - Roof Ventilators | Upblast Ventilator |
Drive Package With Motor Included | No |
Duty Rating - Roof Ventilators | Standard |
Drive Type - Roof Ventilators | Belt Drive |
Mounting Location - Roof Ventilators | Wall |
Number of Speeds | 1 |
Max. Inlet Temp. | 300 Degrees |
Wheel Type | Backward Inclined |
Wheel Material | Aluminum |
CFM Range | 1790 to 2256 @ 0.0 in SP |
Drive Type | Belt Drive |
Recommended Damper Stock No. | 4HX74 |
Motor HP Range | 1/4 to 1/2 |
Item | Centrifugal Upblast Roof Exhaust Fan |
Housing Material | Aluminum |
Mounting Location | Wall |
RPM Range | 1305 to 1645 |
Standards | AMCA Sound and Air, UL/cUL 762 |
Includes | Mounting Plate, NEMA 1 Junction Box |
Speed Controllable | No |
Bearing Type | Sealed Pillow Block |
Application | Industrial and Commercial Buildings, Restaurants, Schools |
Features | Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design |
Maximum Static Pressure | 1 1/4 in wc |
Assembly | Unassembled |
Minimum Motor Horsepower | 1/4 hp |
Motor Location | Out of Airstream |
Brake Horsepower | 13/50 hp, 7/20 hp, 13/25 hp |
For High-Static Pressure Applications | No |
Minimum Airflow | 1,003 cfm |
Grease Capacity | Standard Grease |
Maximum Motor Horsepower | 1/2 hp |
Maximum Fan Speed | 1,645 RPM |
Maximum Motor Speed | 1,645 RPM |
Mounting Orientation | Vertical |
For Air Type | Kitchen Air |
Housing Material Fabrication | Spun |
Wheel & Housing Material | Aluminum / Aluminum |
Minimum Motor Speed | 1,305 RPM |
Base Shape | Round |
For Airflow (Dependent on Motor) | 1,003 cfm to 2,256 cfm |
For Fan Speed (Motor Sold Separately) | 1,305 RPM to 1,645 RPM |
Safety Features | Fully Rolled Windband |
Sound Level | Fan RPM 1305: 14.6 sones @ 0.000 in SP and 5 ft, 14.3 sones @ 0.125 in SP and 5 ft, 13.9 sones @ 0.250 in SP and 5 ft, 13.5 sones @ 0.375 in SP and 5 ft, 13.0 sones @ 0.500 in SP and 5 ft, 12.0 sones @ 0.625 in SP and 5 ft, 11.5 sones @ 0.750 in SP and 5 ft, 10.8 sones @ 0.875 in SP and 5 ft, Fan RPM 1435: 15.7 sones @ 0.000 in SP and 5 ft, 15.5 sones @ 0.125 in SP and 5 ft, 15.1 sones @ 0.250 in SP and 5 ft, 14.8 sones @ 0.375 in SP and 5 ft, 14.3 sones @ 0.500 in SP and 5 ft, 13.8 sones @ 0.625 in SP and 5 ft, 13.1 sones @ 0.750 in SP and 5 ft, 12.5 sones @ 0.875 in SP and 5 ft, 11.9 sones @ 1.000 in SP and 5 ft, Fan RPM 1645: 17.9 sones @ 0.000 in SP and 5 ft, 17.6 sones @ 0.125 in SP and 5 ft, 17.4 sones @ 0.250 in SP and 5 ft, 17.2 sones @ 0.375 in SP and 5 ft, 16.9 sones @ 0.500 in SP and 5 ft, 16.5 sones @ 0.625 in SP and 5 ft, 16.1 sones @ 0.750 in SP and 5 ft, 15.6 sones @ 0.875 in SP and 5 ft, 15.1 sones @ 1.000 in SP and 5 ft, 13.9 sones @ 1.250 in SP and 5 ft |
Maximum Ambient Temperature | 300 Degrees F |
Resistance Properties | Spark Resistant |
Maximum Inlet Air Temperature | 400 Degrees F |
Electrical Connection | Power Cord |
Maximum Airflow | 2,256 cfm |
Includes Motor | No |
For Motor Horsepower (Motor Sold Separately) | 1/4 hp to 1/2 hp |
Includes Drive Package | No |
Maximum Noise Level @ 5 Feet | 13.9 sones |
Spark Resistant Construction Type | A |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 13 1/4 in, Base Diameter 19 3/4 in, Base Length Not Applicable, Base Width Not Applicable, Base Shape Round, Maximum Static Pressure 1 1/4 in wc, Maximum Airflow 2,256 cfm, Minimum Airflow 1,003 cfm, Maximum Motor Horsepower 1/2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,645 RPM, Minimum Motor Speed 1,305 RPM, Assembly Unassembled