- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Spray Paint & Primer
- /
- Spray Paint
- /
- Rust Preventative Spray Paint, Metal Black, Hammered, 15 oz
Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Rust Preventative Spray Paint, Metal Black, Hammered, 15 oz (Discontinued)
Mfr # 209590
Zoro # G2298895
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Blacks
- Color Metal Black
- Paint and Primer Finish Hammered
- Net Weight 15 oz
- Brand Rust-Oleum
- MFR #209590
- Zoro #G2298895
- UPC #020066123918
- Country of OriginUnited States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Blacks |
Color | Metal Black |
Paint and Primer Finish | Hammered |
Net Weight | 15 oz |
Coverage | 14 sq ft |
Dry Time | 10 to 20 min |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Steel |
Standards | VOC and MIR Compliant |
Paint Sub-Brand | High Performance |
Application Temperature | 50 Degrees to 100 Degrees F |
Dry Time Recoat | 1 to 24 hr. |
Resin Type | Acrylic Enamel |
Spray Paints Item | Rust Preventative Spray Paint |
Dry Time Tack Free | 10 to 20 min. |
Exposure Conditions | Interior/Exterior |
Color Family | Black |
Application Method | Spray |
VOC Content | 491 g/L |
Use Location | Exterior, Interior |
VOC Content Weight Percentage | 65 % |
Spray Paint Durability | Premium Spray Paints |
Finish Texture | Hammered |
Series Number | V2100 |
Coating Application | Rust Preventative Spray Paint |
Sheen | Gloss |
Container Type | Aerosol Can |
Heat Resistant | Yes |
Shelf Life | 5 yr |
Maximum Temperature Resistance | 200 Degrees F |
Minimum Application Temperature | 50 Degrees F |
Dry Time to Recoat | 24 hr |
Compatible Surface Material | Steel |
Maximum Dry Film Thickness | 2 mil |
Maximum Application Temperature | 100 Degrees F |
Coverage Area | 14 sq ft |
Opacity | 80 % |
Resistance Properties | Chip-Resistant, Crack-Resistant, Peel-Resistant |
VOC Compliant | Yes |
Finish | Hammered |
Sub Brand | High Performance |
Description
Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Black, Compatible Surface Material Metal, Steel, Sheen Gloss, Finish Texture Hammered, Resin Type Modified Alkyd, Color Black, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat 24 hr
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA