Dixon
Dry Disconnect Adapter, 4 x 3 In, 120 psi
Mfr # DBA11-300
Zoro # G2299263
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum, Zinc
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 4"
Explore More Products
- DIXON Reducing Coupler/Adapter, 2 x 4 In, 100psi 2040-DA-AL
- DIXON Spool Adapter, 3 x 3 In, 125 psi, Aluminum 300-AA-AL
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum G125-D-AL
- DIXON Adapter, 4 x 3 In, Male Adapter x MNPT 4030-F-AL
- DIXON Tank Car 5", Cam/Groove Adapter, 3", Elbow RTCA30
- DIXON Dry Disconnect Adapter, 2-1/2x2 In, 150psi DBA11-200
- DIXON Cam and Groove Coupling, 4", 316 SS RD400EZHD
- DIXON Cam/Groove Coupler x Hose, Shank, 4", MI 400-C-MI
- DIXON Global Type-C Cam and Groove Coupler, 6 in Nominal, Female Coupler x Hose Shank End Style, Aluminum, G600-C-AL
- APG 2" Aluminum Part D 3E20DAL
- APG 2" Aluminum Part A 320A90AL
- Dixon Fittings