Dayton
BX144 Cogged V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6L306
Zoro # G2299297
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX144
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Explore More Products
- DAYTON 3L590 V-Belt, 59" Outside Length, 3/8" Top Width, 1 Ribs 3L590
- DAYTON BX103 Cogged V-Belt, 106 in in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3VU45 3VU45
- DAYTON A98 V-Belt, 100" Outside Length, 1/2" Top Width, 1 Ribs 6L198
- DAYTON 4/5V1180 Banded V-Belt, 118-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs 13F989
- DAYTON 5L560 V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs 5L560
- DAYTON 4L450 V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs 4L450
- DAYTON 2/5V2500 Banded V-Belt, 250-3/4" Outside Length, 1-1/4" Top Width, 2 Ribs 13F932
- DAYTON B330 V-Belt, 331" Outside Length, 21/32" Top Width, 1 Ribs 13V816
- DAYTON 3/3V1000 Banded V-Belt, 100-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs 11X938
- PIX Belt, SPZ, 10 x 900mm LP SPZ900
- BESTORQ Aftermarket MTD 754-0430 Replacement Belt, 3LK350 3LK350
- Dayton V-Belts