- Home
- /
- Safety
- /
- Signs & Labels
- /
- Pipe Markers, Arrow, and Banding Tape
- /
- Pipe Mrkr, Reheat Water Return, 3/4to2-3/8
Shop Alternate Products
This Product is Discontinued
Brady
Pipe Mrkr, Reheat Water Return, 3/4to2-3/8 (Discontinued)
Mfr # 8802-4
Zoro # G2300387
This Product is Discontinued
Key Features
- Pipe Marker Subject Matter Water
- Legend Reheat Water Return
- Height 1 1/8 in
- Background Color Yellow
- Legend Color Black
Customers Also Purchased
- Brand Brady
-
MFR #
8802-4
-
Zoro #
G2300387
- UPC # 754473880248
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Details
Item | Pipe Marker |
Pipe Marker Subject Matter | Water |
Legend | Reheat Water Return |
Background Color | Yellow |
Legend Color | Black |
Fits Pipe O.D. | 3/4 to 2 3/8 in |
Marker Attachment Style | Self-Adhesive |
Material | vinyl |
Language | English |
Legend Alpha Range | P to S |
Self-Adhesive | Yes |
Operating Temp. Range | 0 Degrees F |
Markers per Card | 4 |
Standards | ANSI A13.1-2007 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Average Outdoor Durability | 8 to 10 yr |
Thickness | 0.004 in |
Maximum Pipe O.D. | 2 3/8 in |
Finish | Glossy |
Minimum Pipe O.D. | 3/4 in |
Pipe Marker Material | Vinyl |
Chemical Resistant | Yes |
ANSI/ASME A13.1 | Yes |
Water Resistant | Yes |
Number of Pipe Markers | 4 |
Reflective | No |
Abrasion Resistant | Yes |
Adhesive Pipe Marker Format | Die-Cut on Cards |
ISO 14726 | No |
With or Without Arrows | Without |
Glow In The Dark | No |
Weather Resistant | Yes |
Minimum Service Temperature | -40 Degrees F |
Pipe Marker Mounting Style | Adhesive Pipe Marker |
Adhesive Style | Permanent |
NFPA 99, CGA C-9 | No |
Protective Coating | No Protective Coating |
Maximum Service Temperature | 180 Degrees F |
Pipe Marker Package Type | Card |
Pipe Marker Legend | Reheat Water Return |
UV Resistant | No |
Humidity Resistant | No |
Legend Text Color | Black |
Adhesive Material | Acrylic |
Printed Language | English |
Minimum Application Temperature | 0 Degrees F |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Reheat Water Return, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without