Loctite
Industrial Grade Gasket Sealant, 10.15 oz, clear, Temp Range Up to 400 Degrees F
Mfr # 475372
Zoro # G2300636
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Protection of Leads and Sealing of Electrical Insulation, Ductwork, Vents, Flues, Doors and Windows
- Size 10.15 oz
- Substrates Bonds Metals, Glass, Plastics, Wood
- Temp. Range Up to 400 Degrees F
- Type Industrial Grade
Explore More Products
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Black, Temp Range Up to 400 Degrees F 475373
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Silver, Temp Range Up to 400 Degrees F 475375
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 300 mL, Blue, Temp Range -65 to 500 Degrees F 270639
- LOCTITE High Temp. Gasket Sealant, 300 mL, Red, Temp Range -75 to 600 Degrees F 198817
- LOCTITE Semisolid for Vertical Applications Anaerobic Flange Sealant, 18 g, Orange 640484
- LOCTITE Silicone Gasket Maker RTV Silicone, 300 mL, Gray, Temp Range -75 to 625 Degrees F 231230
- LOCTITE Thread Sealant, High Temp, 5770 1138284
- LOCTITE Stick Thread Treatment Assortment Kit, 38725 38725
- LOCTITE Loctite 442-59330 80-Ml Superflex Black Rtv Silicone Ad 442-59330
- PERMATEX Automotive Ultra Rubber Gasket Dressing & Sealant 1 oz. tube carded 85409
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, White, Temp Range -60 to 400 Degrees F 475374
- Loctite Gasket Sealants