Shop Alternate Products
This Product is Discontinued
Dayton
Sleeve Bearing, 1x1 1/8x1 L, PK3 (Discontinued)
Mfr # 3FJT4
Zoro # G2301792
This Product is Discontinued
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Length 1 in
- Material Bronze SAE 841
- Temp. Range (F) 15.8-158