Shop Alternate Products
This Product is Discontinued
Delrin
Dark Brown Acetal Homopolymer Rod Stock 6 ft. L, 1-3/4" Dia. (Discontinued)
Mfr # 2XNA8
Zoro # G2302325
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Acetal Homopolymer
- Type AF
- Diameter 1-3/4"
- Length 6 ft.
- Color Dark Brown