Measurement Type
|
SAE
|
Includes
|
Zippered Bag
|
Insulated / Uninsulated
|
Insulated
|
Number of Pieces
|
15
|
Tool Storage Type Included
|
Bag
|
Nonsparking
|
No
|
Item
|
Insulated Tool Kit
|
Screwdrivers Included
|
Slotted 2, 2.5, 3, 3.5, 4.5, 6.5, 8mm, Phillips #1, #2, #3
|
Tool Kit Product Grouping
|
Insulated Tool Kits
|
Max. Use Voltage
|
1000VAC
|
Nut Drivers Included
|
1/4", 5/16", 3/8", 7/16", 1/2"
|
Number of Screwdrivers
|
10
|
Number of Nut Drivers and Nutsetters
|
5
|
Standards
|
ASTM F1505-07, CSA, IEC 60900, NFPA-70E, VDE
|
Tool Storage Included
|
Yes
|
Tool Families Included
|
Drivers and Bits
|
Nut Drivers and Nutsetters Included
|
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in Nut Drivers
|
Wrenches Included
|
None
|
Pliers Included
|
None
|
Number of Pliers
|
0
|
Number of Striking and Struck Tools
|
0
|
Number of Measuring and Testing Tools
|
0
|
Electrical and Telecom Tools Included
|
None
|
Voltage Rating
|
1,000 V AC
|
Number of Cutting Tools
|
0
|
Number of Electrical and Telecom Tools
|
0
|
Striking and Struck Tools Included
|
None
|
Screwdrivers, Keys, and Bits Included
|
(3) Phillips Screwdrivers, (5) Nut Drivers, (7) Slotted Screwdrivers
|
Tool Storage Type
|
Tool Case
|
Sockets, Drive Tools, and Accessories Included
|
None
|
Number of Wrenches
|
0
|
Number of Sockets, Drive Tools, and Accessories
|
0
|
Abrasives and Finishing Tools Included
|
None
|
Inspection and Retrieving Tools Included
|
None
|
Insulated
|
Insulated
|
Number of Plumbing Tools
|
0
|
Drivers, Keys, and Bits Included
|
Nut Drivers, Phillips Screwdrivers, Slotted Screwdrivers
|
Number of Putty Knives and Scrapers
|
0
|
Non-Sparking
|
No
|
Cutting Tools Included
|
None
|
Plumbing Tools Included
|
None
|
Number of HVAC Tools
|
0
|
Number of Abrasives and Finishing Tools
|
0
|
Measuring and Testing Tools Included
|
None
|
Foam Inserts Included
|
No
|
Number of Pieces Range
|
11 - 29
|
Miscellaneous Tools Included
|
None
|
Number of Screwdrivers, Keys, and Bits
|
15
|
HVAC Tools Included
|
None
|
Number of Inspection and Retrieving Tools
|
0
|
Putty Knives and Scrapers Included
|
None
|
Number of Miscellaneous Tools
|
0
|
Features
|
Corrosion Resistant Paint, Insulated SoftFinish
|
Drivers and Bits Included In Set
|
Nut Drivers, Phillips Screwdrivers, Slotted Screwdrivers
|