Duff-Norton
Linear Actuator, 115VAC, 500 lb., 6 In
Mfr # GMPB6905-6
Zoro # G2302596
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 500 lb
- Stroke Length 6 in
- Speed @ Rated Load 35 in/min
- Duty Cycle 28 %
- Voltage 115V AC
Explore More Products
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.4A LS28-1B5TN-12
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 7A TMD02-1906-4
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 3.5A LT100-1-100
- DUFF-NORTON LinearActuator, 4"Stroke L., 115VAC, 1.4A LS26-1B5TN-04
- DUFF-NORTON LinearActuator, 2"Stroke L., 24V DC, 2A LT100-2-50
- DUFF-NORTON Linear Actuator, 115VAC, 500 lb., 18 In GMPB6905-18
- DUFF-NORTON LinearActuator, 11 4/5"Stroke L., 12V DC LT100-1-300
- DUFF-NORTON LinearActuator, 7 9/10"Stroke L., 12V DC LT225-1-200
- DUFF-NORTON LinearActuator, 9 4/5"Stroke L., 12V DC LT25-1-250P
- DUFF-NORTON LinearActuator, 7 9/10"Stroke L., 24V DC LT100-2-200
- DUFF-NORTON LinearActuator, 18"Stroke L., 115VAC, 6.5A SPA6415-18
- Duff-Norton Electro Mechanical Actuators