Purdy
2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle
Mfr # 144152125
Zoro # G2303411
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Hardwood
Explore More Products
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle 144152120
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle, 1 144152130
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle 144080315
- PURDY 3" Flat Sash Paint Brush, White China Bristle, Hardwood Handle 144380430
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon Bristle 144080215
- PURDY ClearCut Elite Glide 3 in. Ultra Stiff Angle Trim Paint Brush 144152830
- PURDY 60925 2.50 in. Extra Large Blue Heron Beavertail Brush 716341005560
- PURDY 144380225 25 in Nylox Sprig Brush 716341040109
- PURDY PAINT BRSH GLD XL 3.5"" 144152335
- PROJECT SELECT Linzer 2 in. Angle Trim Paint Brush 2140-2
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 J4112-2 1/2
- Purdy Paint Brushes