Shop Alternate Products
This Product is Discontinued
Buck Knives
Folding Knife, Metro, 3 Function, 1 1/8 In (Discontinued)
Mfr # 0759BKSW
Zoro # G2303637
This Product is Discontinued
Key Features
- Type Metro(TM)
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Length 1-1/8"