Hubbell Wiring Device-Kellems
Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W
Mfr # HBLPP10A
Zoro # G2303707
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$255.99
Key Features
- Material Metallic
- Color Gray
- Length 10 ft 2 in
- Depth 2 1/8 in
- Width 2 1/8 in
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W HBLPP12A
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W HBLPP10AAL
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W HBLPP10IGAI
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 12 ft. 2"L, 2.13"W HBLPPO12AI
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 12 ft. 2"L, 2.13"W HBLPP12AI
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Ivory, Includes Divider HBLPPO15AI
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W HBLPP10SAI
- HUBBELL WIRING DEVICE-KELLEMS Fire Rated Poke Thru Floor Receptacle PT2X2GY
- WIREMOLD Service Pole, 2-5/16in., Aluminum AMDTP-4
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool DLM18
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W HBLPP10SA
- Hubbell Wiring Device-Kellems Aluminum Service Poles