Viega
Viega ProPress union, 3/4" x 3/4"
Mfr # 79130
Zoro # G2304181
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape Straight Union
- Fitting Connection Type Press x Press
- Tube Size 3/4 in x 3/4 in
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in
Explore More Products
- VIEGA Viega MegaPressG coupling No stop, 2" x 2" 25056
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" 20688
- VIEGA Viega ProPress XL 90 street elbow, 4" x 4" 20648
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" 95240
- VIEGA Street Elbow 26106
- VIEGA Viega MegaPress XL reducer, 3" x 1-1/4" 26720
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1/2" 25510
- VIEGA PUREFLOW PRESS TEE P1: 2, P2: 2, P3: 2 49590
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 1" 15458
- VIEGA Viega ProPress tee, 1" x 1" x 3/4" 77437
- VIEGA Viega ProPress tee, 1" x 1" x 1/2" 77432
- Viega Tube Fittings