Zoro Select
Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/8 in L, Brass Body, 100 PK
Mfr # TBC0604-100
Zoro # G2304382
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Brass
- Fastener Finish Plain
- Grip Range 0.058 in - 0.087 in
- System of Measurement Inch
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Brass Body, 100 PK TBC0806-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Brass Body, 100 PK TBC0804.1-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/2 in L, Brass Body, 100 PK TBC0816-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/16 in L, Aluminum Body, 100 PK TAC1610.1-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Steel Body, 100 PK TSC0608-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Steel Body, 100 PK TSC0810.1-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 7/32 in L, Steel Body, 100 PK TSC0607-100
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Brass Body, 100 PK 1HBW4
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 9/16 in L, Brass Body, 50 PK TBC1618-50
- MIDWEST FASTENER Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Steel Body, 72 PK 61874
- MARSON Aluminum Rivet, 47250 MAR47250
- Zoro Select Tubular Rivets