Campbell
Male Adapter, 2 x 2 In, Red Brass
Mfr # MAB 8
Zoro # G2305554
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 2 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 2 in x 2 in
- Hose Fitting A Connection Type Hose Barb
Explore More Products
- CAMPBELL 1" Barb x 1" Barb x 3/4" MNPT Low Lead Brass Tee Campbell
- CAMPBELL Male Adapter, 1/2 x 1/2 In, Red Brass MAB-2
- CAMPBELL Male Adapter, 3/4 x 3/4 In, Red Brass MAB 3
- CAMPBELL Male Adapter, 1-1/4 x 1-1/4 In, Red Brass MAB 5
- CAMPBELL Male Adapter, 1-1/2 x 1-1/2 In, Red Brass MAB 6
- CAMPBELL Male Adapter, 1 x 1 In, Red Brass MAB 4
- CAMPBELL 1" Barb x MNPT Non Leaded Brass Rope Adapter BRA4-LF
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/16 Inch Barb X 1/4 Inch NPT Male End, PK 50 FM45-50K
- MIDWEST FASTENER 3/8" x 1/8MIP Nylon Plastic Hose Barbs 8PK 66487
- DIXON Barbed Hose Fitting, Hose ID 5", N/A STV50
- DIXON Barbed Hose Fitting, Hose ID 3", N/A FST35CS
- Campbell Hose Fittings