Shop Alternate Products
This Product is Discontinued
Hastings Filters
Fuel Filter, 3-15/32 x 2-1/16 x 3-15/32In (Discontinued)
Mfr # GF6A
Zoro # G2305703
This Product is Discontinued
Key Features
- Filter Design Element Only
- Fuel Type Diesel, Gasoline
- Length 3 15/32 in
- Outside Dia. 2 1/16 in
- Width 2 1/16 in