Zoro Select
Round Base Eyebolt Magnet, 25 lb. Limit
Mfr # 3DYA2
Zoro # G2305764
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Color Nickel
- Finish Polished
- Projection 2 in
- Hook Base Width 2 in
Explore More Products
- ZORO SELECT Round Base Magnet, 11 lb. Pull 10E850
- ZORO SELECT Round Base Hook Magnet, Max Pull 20 Lb 6YA67
- ZORO SELECT Ring Magnet, 2.4 lb. Pull, PK2 10E784
- ZORO SELECT Channel Magnet, 7 lb. Pull, PK2 3DYC4
- ZORO SELECT Block Magnet, 3.2 lb. Pull 10E790
- ZORO SELECT Round Base Magnet, 95 lb. Pull 3LJY3
- ZORO SELECT Channel Magnet, 22 lb. Pull 3DYA8
- ZORO SELECT Ring Magnet, 0.4 lb. Pull, PK6 10E783
- MIDWEST FASTENER 1" x 1/8" Magnet Circle 10PK 32682
- MAG-MATE Ring Magnet, Ceramic, 0.72 lb. Max Pull F1409
- ZORO SELECT Round Base Magnet, 16 lb. Pull 3DXX8
- Zoro Select Ceramic Magnets