Dayton
5VX880 Cogged V-Belt, 88" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 2L439
Zoro # G2306236
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX880
- Number of Ribs 1
- Top Width 5/8"
- Thickness 17/32"
Explore More Products
- DAYTON 3V710 V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs 13V722
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs 6L246
- DAYTON 4L900 V-Belt, 90" Outside Length, 1/2" Top Width, 1 Ribs 4L900
- DAYTON BX108 Cogged V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs 6L297
- DAYTON 5L250 V-Belt, 25" Outside Length, 21/32" Top Width, 1 Ribs 5L250
- DAYTON 1922V426 43-1/4" Outside Length, 42 19/32 in Pitch Length, 1-3/16" Top Width 3HEV3
- DAYTON 6/8V1060 Banded V-Belt, 107" Outside Length, 6" Top Width, 6 Ribs 13V673
- DAYTON 6/C136 Banded V-Belt, 140-7/8" Outside Length, 5-1/3" Top Width, 6 Ribs 11X750
- DAYTON 5/3V1000 Banded V-Belt, 100-5/8" Outside Length, 1-7/8" Top Width, 5 Ribs 11X984
- PIX Belt, A/4L, 1/2 x 87 in. OC A85/4L870
- PIX Belt, A Kevlar, 1/2 x 34 in. OC A32K
- Dayton Power Transmission Belts