Colson
10" X 3" Ductile Rigid Caster, No Brake, Loads Up To 5400 lb
Mfr # 410FR10501R
Zoro # G2306647
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Ductile Iron
- Load Rating 5400 lb
Explore More Products
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.929 SS - Polyurethane on Polyolefin 4" Dia. 600 Lb 4.04109.929 SS
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Rigid Caster, No Brake, Loads Up To 150 lb 2.33408.42
- COLSON 2" X 1-21/32" Non-Marking Rubber (Grey) Swivel Caster, No Brake, Loads Up To 200 lb DW02GRP100SWTP11
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 200 lb 2.33408.944
- COLSON 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 200 lb NG03QDP125TLTP01
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Rigid Caster, No Brake, Loads Up To 325 lb 2.05208.445
- COLSON Colson 8" Caster with Rigid Plate, 4" x 4-1/2" Plate, 675 Lb. Capacity 4.08198.455.2
- COLSON ® 6 Series Swivel Plate Caster Cast Iron With Brake 8" Dia. 1500 Lb. 6.08289.139 BRK1
- COLSON ® 6 Series Rigid Plate Caster - Cast Iron 8" Dia. 1500 Lb. Cap. 6.08288.139
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing S-7210-PR
- PEGASUS Cstr, Swivl Plate, Gray Surelastic, 300 lb. P12S-PRP040B-P2
- Colson Casters