Brady
Label, White, Labels/Roll: 100
Mfr # PTL-22-423
Zoro # G2306762
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Height 1"
- Legend No Legend
- Material Polyester
Explore More Products
- BRADY Label M21-137-423
- BRADY Label Roll, White, Labels/Roll: 1500 B33-17-423
- BRADY Precut Label Roll Cartridge, Black/Yellow M4C-1000-595-YL-BK
- BRADY Label, Color Black, 19/32" W, 19/32" H M7-172-593-BK
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous 13577
- BRADY Label, Clear, Polyester, PK750 PTL-6-430
- BRADY B33 Series Matte WT 2 mil Polyimide Labels 0.25in H x 1.25in W WT 4000/RL B33-43-728
- BRADY B33 Series Flexible with Permanent Adhesive Labels 4in H x 4in W WT 350/RL B33-161-484
- BRADY Tape, Purple, Labels/Roll: Continuous B30C-500-595-PL
- BRADY Label, 1 1/2 in W, White M7-45-422
- VNM SIGNMAKER Label Tape, Green, Labels/Roll: Continuous VNMGN-3508
- Brady Safety Labels