Dexter Russell
Fillet Knife, Wide, 8 In, Poly, White
Mfr # 10223
Zoro # G2307173
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Carbon Steel
- Length 8 in
- Handle Sanitary Polypropylene
- Handle Color White
- NSF Certified Yes
Explore More Products
- DEXTER RUSSELL Knife, Fillet 10213
- DEXTER RUSSELL Fillet Knife, Narrow, 9 In, Poly, White 10243
- DEXTER RUSSELL Knife, Skinning 06123
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Green 12433G
- DEXTER RUSSELL Breaking Knife, Black, 8 In. 27663
- DEXTER RUSSELL Sharpening Steel, SS, Course, 10 In, Green 07830
- DEXTER RUSSELL Skinning Knife 5 In 06211
- DEXTER RUSSELL Boning Knife, Stiff, Narrow, 5 In ST135N
- DEXTER RUSSELL Flexible Spackling Knife 5 In 50521
- DEXTER RUSSELL Knife, Cimeter Steak 05543
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In 10833
- Dexter Russell Knives & Cutlery