Shop Alternate Products
This Product is Discontinued
Zoro Select
HDMI Cable, Std Speed, Black, 25ft, 24AWG (Discontinued)
Mfr # 2109
Zoro # G2307925
This Product is Discontinued
Key Features
- Cable Type Standard Speed
- Length 25 ft.
- Jacket Material PVC
- For Use With Audio-Visual Equipment
- Color Black