Oil Safe
Stretch Ext Hose, w/0.5 In Out, HDPE/PVC
Mfr # 102020
Zoro # G2308756
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3REG7, 3REG8, 3REG9, 3REH1, 3REH2, 3REH3, 3REH4, 3REH5, 3REH6, 3REH7
- Type With 0.5 in Spout Outlet
- Spout Length (In.) 12 in
- Outside Dia. (In.) 0.75 in
- Material HDPE/PVC
Explore More Products
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Dk Green 100203
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Beige 100500
- OIL SAFE Fluid Storage Container, Drum, 5 L Capacity, 10.7 in H., 7.7 in Outside Dia, Clear 101005
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Gray 100404
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, HDPE, Gray 100504
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Orange 100506
- OIL SAFE Spill Pallet, Vent Type LSTSCP
- OIL SAFE Drum Wall Mount Unit, Pump Type LST0310
- OIL SAFE Stretch Spout Lid, w/0.5 In Out, Dk Green 100303
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Gray 100204
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Orange 100306
- Oil Safe Lubrication Container Accessories