Bostitch
Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK
Mfr # S12D-FH
Zoro # G2308844
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 11 ga
- Head Type Flat
- Collation Angle 28 Degrees
- Collation Type Wire
- Shank Type Smooth
Explore More Products
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK S10DGAL-FH
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK S8DGAL-FH
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK S10D-FH
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK C10P120D
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK S12DGAL-FH
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Offset Round Head, 15 Degrees C8R90BDSS-316
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Thickcoat, 15 Degrees 3816832
- BOSTITCH Collated Brad Nail, 1-9/16 in L, 18 ga, Galvanized, Brad Head BT1340B
- BOSTITCH Collated Brad Nail, 18 ga, Brad Head BTBN18PP
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees GR0141M
- BOSTITCH Collated Framing Nail, 3 in L, 15 ga, Coated, Offset Round Head, 33 Degrees PT-10D120FH25
- Bostitch Pneumatic Nails