Eaton Bussmann
UL Class CC Fuse, Fast Acting, 3/4A, KTK-R Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia
Mfr # KTK-R-3/4
Zoro # G2309273
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class CC
- Series KTK-R
- Speed Fast-Acting
- Amps 0.75A
- AC Voltage Rating 600V AC
Explore More Products
- EATON BUSSMANN Fuse Fast Act 10A 600V, 10PK KTK-R-10
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 125 A, FWH-A Series, 500V AC, 500V DC, 3-5/8" L x 1-5/32" dia FWH-125A
- EATON BUSSMANN Fuse, 50A, Not Rated KTS-R-50
- EATON BUSSMANN Fuse, Fast Acting, 45 A, JJS Series, 600V AC, Not Rated, 1-9/16" L x 13/16" dia JJS-45
- EATON BUSSMANN Time Delay, 600V AC, Not Rated FNQ-R-5-6/10
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 20 A, FWP-A14F Series, 700V AC, 700V DC, 2" L x 9/16" dia FWP-20A14F
- EATON BUSSMANN Fuse, 0.25A, 250VAC, 20 mm L, PK100 BK/S501-250-R
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 350 A, FWX-A Series, 250V AC, 250V DC, 3-27/32" L x 1-1/2" dia FWX-350A
- EATON BUSSMANN Fuse, Fast Acting, 80A, KTS-R Series, 600V AC, Not Rated, 7-7/8" L x 1" dia KTS-R-80
- MERSEN UL Class CC Fuse, Time Delay, 1-1/2A, ATDR Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia ATDR1-1/2
- EATON BUSSMANN Fuse, Fast Acting, 200mA, GDA Series, 250V AC, Not Rated, 20mm L x 5mm dia GDA-200MA
- Eaton Bussmann UL Class Fuses