Universal
Envelope Moistener, 2 oz, Blue
Mfr # UNV56502
Zoro # G2309371
Sold in multiples of 9 for $7.11
$7.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz
- Material Plastic/Foam (Water-Fillable)
- Color Blue
- Container Type Squeeze Bottle
- Height 3 9/10 in
Explore More Products
- UNIVERSAL Self-Stick Open-End Catalog Envelope, #1, Square Flap, Self-Adhesive, 6 x 9, Brown Kraft, 100PK UNV42200
- UNIVERSAL Envelope, 9 x 12, White, PK250 UNV44104
- UNIVERSAL Envelope, 9 x 12, Clasp, Brown, PK100 UNV35264
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Security, PK500 UNV35202
- UNIVERSAL Double Window Business Envelope, #8 5/8, Square Flap, Self-Adhesive, 3.63 x 8.63, 500PK UNV35218
- UNIVERSAL Peel Seal Strip Business Envelope, #10, Square Flap, Self-Adhesive Closure, 4.25x9.63, White, 500PK UNV36105
- UNIVERSAL Double Window Business Envelope, #10, Square Flap, Self-Adhesive, 4.13 x 9.5, 500PK UNV36104
- UNIVERSAL Envelope, 7-1/2 x 10-1/2, Clasp, Brwn, PK100 UNV35262
- UNIVERSAL Envelope, 6-1/2 x 9-1/2, White, PK500 UNV40104
- OXFORD HDPlasticEnvelopes, 2.25x3.5, PK50 65003
- ASP Night Drop Envelopes - Yellow Highlight, 6" X 9", 100 Per Pack Pk 7212
- Universal Business Envelopes