Spears
Boiler Drain Valve, 3/4 in., Slip, CPVC
Mfr # 82MH-007
Zoro # G2309553
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4"
- Pipe Size 3/4"
- Connection Type Slip x MGHT
- Body Material - Valves CPVC
- Body Material CPVC
Explore More Products
- SPEARS Boiler Drain Valve, 1/2 in., Slip, CPVC 82MH-005
- ZORO SELECT Boiler Drain Valve, 1/2 in., MPT x MPT 102-003NL
- LARSEN SUPPLY CO 3/8" Mpt Brs Dain Cock 17-2231
- EVERFLOW FIP Inletx3/4" MHT Outlet Boiler Drain Valve with Stuffing Box, Brass 3/4" 4634F-NL
- JMF Company Brass Drain Cock With External Seat 4179875
- ZORO SELECT Boiler Drain Valve, 3/4 In MNPT, Brass BD-QT- 3/4
- WEBSTONE Boiler Drain Valve, 1/2 in., C x C 50672W
- HANSEN Drain Cock, Brass, MNPT, 1/8 In 130
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In 6PEA0
- MIDLAND METAL Drain Cock, ShutOff, 14 Nominal, MPT x FPT, 150 psi, 075 Hex 1, 062 Hex 2 Hex, Media Air 46069
- PARKER Brass Drain Cock Ball Valve Inline 1/4" DC602-4
- Spears Boiler Drain Valves