Zoro Select
Tie-Down Strap, Ratchet, 30ftx2In, 3333lb
Mfr # 2VKP9
Zoro # G2309641
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bicycles,Pickups and Trailers, Boats, Motorcycles, Trucks
- Working Load Limit 3,333 lb
- Color Yellow
- Includes EZ Release Ratchet Handle
- Strap Length 30 ft.
Explore More Products
- ZORO SELECT Tie Down Strap, Ratchet, 27 ft. L 55ET67
- ZORO SELECT Tie Down Strap, Cam Buckle, 20 ft. L, PK7 55ET76
- ZORO SELECT Cargo Strap, 500 lb., 1 in. W, 15 ft. L 34RY85
- ZORO SELECT Cargo Strap, 1000 lb., 1 in. W, 15 ft. L 34RY84
- ZORO SELECT Tie Down Strap, Cam Buckle, 12 ft. L, PK7 55ET74
- ZORO SELECT Coil Wire, 9 ga., Bare Wire, 1705 ft. 9BA100
- ZORO SELECT Tie Down Strap, Cam Buckle, 16 ft. L, PK7 55ET75
- ZORO SELECT Tie Down Strap, Cam Buckle, 20 ft. L 55ET63
- ZORO SELECT Tie Down Strap, Cam Buckle, 16 ft. L 55ET62
- US CARGO CONTROL 2" x 8' Blue Auto Tie Down Ratchet Strap 10, 000 lbs w/ Axle Strap 5108AX10-BLU
- BULK-STRAP Cargo Strap Snap Buckle 1 B2
- Zoro Select Ratchet Tie Downs