Mkt Fastening

SZ-B Wedge Anchor, 15 mm Dia., 111 mm L, Steel Zinc Plated, 25 PK


$85.39
/pk 25, $3.42/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Compatible Material Concrete
  • Sub-Brand SZ-B
  • Material Steel
  • Finish Zinc Plated
  • Seismic Approved Yes
See all product information