Shop Alternate Products
This Product is Discontinued
3M
Fiber Disc, 9-1/8x7/8in, 24G, PK25 (Discontinued)
Mfr # 60440206377
Zoro # G2309885
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disc Diameter 9 1/8 in
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 24