Zoro Select
Precision Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # MSB1-42
Zoro # G2310341
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10-1.50
- Shoulder Diameter 12 mm
- Head Type Standard
- Drive Type Slotted
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 5 PK U51044.031.0100
- ZORO SELECT Military Shoulder Screws, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 5 PK MS51576-31
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 25 PK SBIA0370250USA-025BX
- ZORO SELECT Self-Locking Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/16 in Shoulder Lg, 5 PK PAT4327
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel STR401M10X20
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-3/4 in Shoulder Lg, 316 Stainless Steel STR60234C28
- ZORO SELECT Shoulder Screw, M16 Thr Sz, 22 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK M07111.200.0045
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel, 10 PK SBIA0750350USA-010BX
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 316 Stainless Steel STR40231C03UL
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel MS51576-7
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK 2DMN2
- Zoro Select Shoulder Bolts