Parker
Solenoid Air Control Valve, 1/4 In, 120VAC
Mfr # B561BB553C
Zoro # G2311486
$294.68
40% off
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.1
Explore More Products
- PARKER Service Kit, 2 Position, B Series PS2801P
- PARKER 120V-AC 120Psi Pneumatic Solenoid Valve VB1H83A
- PARKER Air Control Valve, 12VDC, 1/4" Size B511ADG47C
- PARKER Service Kit, 120 VAC, B Series PS2982B53P
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC N3554904549
- PARKER Service Kit, 3 Position, B Series PS2902CP
- PARKER Valve, 7 29/32" L, 3 29/32" W, 24V DC H35WXBG2B9000FD
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC L6653923153
- PARKER 120V-AC 145PSI PNEUMATIC SOLENOID VALVE H2EVXBG023D
- SMC SI Unit, EtherNet/IP, PNP, -COM, 2 Ports EX600-SEN3
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC B814BB553A
- Parker Pneumatic Valves