- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Transducers
- /
- Sanitary Pressure Transmitter, 2", 300psi
Shop Alternate Products
This Product is Discontinued
Lumenite
Sanitary Pressure Transmitter, 2", 300psi (Discontinued)
Mfr # LSPT-4220-C2-300
Zoro # G2311675
Free Shipping & Returns
This Product is Discontinued
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50%
Customers Also Purchased
- Brand Lumenite
-
MFR #
LSPT-4220-C2-300
-
Zoro #
G2311675
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 2 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 2 in |
Details
Transmitter Type | Pressure Transmitter |
Wetted Materials - Transmitters | 316 Stainless Steel |
Range Values - Transmitter | 0 to 300 |
Range Units - Transmitter | psi |
Accuracy - Transmitter | +/-0.50% |
Electrical Connections - Transmitter | Terminal Board |
Power Required - Transmitters | 24V DC |
Process Connection Type - Transmitter | Triclamp |
Output - Transmitter | 4 to 20mA DC |
Operating Temp. - Transmitter | -20 Degrees to 300 Degrees F |
Wiring Entry - Transmitter | 1/2 in FNPT |
Accuracy | +/-0.50% |
Wetted Materials | 316 Stainless Steel |
Features | Meets 3A, USDA and TPV Standards |
Operating Temp. | -20 Degrees to 300 Degrees F |
Electrical Connections | Screw Terminals |
Process Connection | 2 in Sanitary |
NEMA Rating | NEMA 4X |
Housing | Stainless Steel |
Output | 4 to 20mA DC |
Range | 0 to 300 psi |
Power Required | 24V DC |
Item | Sanitary Pressure Transmitter |
Maximum Pressure | 300 psi |
Housing Material | Stainless Steel |
Minimum Operating Temperature | 0 Degrees F |
Fitting Material | Stainless Steel |
Maximum Operating Temperature | 180 Degrees F |
Wiring Entry | 1/2 in FNPT |
Standards | 3A, FDA, NEMA 4X, USDA |
Minimum Pressure | 0 psi |
Overpressure | 2x Range |
Series | LSPT-4220 |
Burst Pressure | 8x Range |
Number of Wires | 2 |
Process Connection Type | Sanitary |
Pressure Units | psi |
Enclosure Rating | NEMA 4X |
Pressure Range | 0 to 300 psi |
Description
Sanitary Pressure Transmitter, Output 4 to 20mA DC, Maximum Pressure 300 psi, Minimum Pressure 0 psi, Accuracy +/-0.50 Percent, Number of Wires 2, Process Connection Size 2 in, Process Connection Type Sanitary, Power Required 24V DC, NEMA Rating NEMA 4X, Series LSPT-4220, Wiring Entry 1/2 in FNPT, Electrical Connections Screw Terminals, Housing Material Stainless Steel, Fitting Material Stainless Steel, Burst Pressure 8x Range, Features Meets 3A, USDA and TPV Standards