Tanis
Strip Brush, 36 In L, Overall Trim 3 In
Mfr # MB702636
Zoro # G2311793
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Trim Height 2 11/16 in
- Max. Operating Temp. 250 Degrees F
- Bristle Type Crimped Wire
- Type Metal Back
- Brush Length (In.) 3
Explore More Products
- TANIS Strip Brush Holder, Overall Length 36 In AH100436CF
- TANIS Strip Brush Holder, Overall Length 72 In AH702872CF
- TANIS Stapled Set Strip Brush, PVC, Length 72 In RPVC232072
- TANIS Strip Brush, 72 In L, Overall Trim 3 In MB700872
- TANIS Strip Brush, 36 In L, Overall Trim 1 In MB702036
- TANIS Strip Brush Holder, Sz 1 In, 96 In L, PK10 AH402496CF
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 1 In MB710012
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB702472
- TANIS Strip Brush, 3/16 W, 96 In L, Trim 1 In MB404096
- TANIS Strip Brush Holder, Overall Length 72 In AH701272CF
- TANIS Strip Brush, 36 In L, Overall Trim 6 In MB703636
- Tanis Conveyor Brushes