Bosch
Rebar Cutter, 5/8 In, 12 In OAL, SDS Plus
Mfr # RC2104
Zoro # G2311854
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- For Use With SDS Plus Rotary Hammers
- Application Drilling Into Rebar Embedded In Concrete
- For Use With - Drills Rotary Hammer
Explore More Products
- BOSCH Drop-In Anchor Stop Bit, 1-3/16 in L HCSTP2084
- BOSCH Rebar Cutter, SDS, 1 1/8 In, 12 In OAL, SDS Plus RC2168
- BOSCH Chisel, SDS Plus, 10in.L HS1427
- BOSCH 1-5/8" Spline Combination Hammer 11265EVS
- BOSCH Rebar Cutter, 3/4 In, 12 In OAL, SDS Plus RC2124
- BOSCH Hammer Steel, Asphalt Cutter, 3/4 Hex HS1506
- BOSCH Chisel Bit HSD1936
- BOSCH Hammer Steel, Bull Point, 3/4 Hex, 18 L HS1516
- BOSCH Mortar Knife, SDS Plus, 1/4 in Blade W, PK5 HS1400B5
- BOSCH Rubber Ring and Pin, SDS Max, in.L HCRR001
- BOSCH Flat Chisel, SDS Max, 12 In. L HS1911B20
- Bosch Rotary Hammer Accessories