Shop Alternate Products
This Product is Discontinued
Moody Tool
Spring Tool, Push/Pull Hook, 6-7/8 In (Discontinued)
Mfr # 51-1854
Zoro # G2312554
This Product is Discontinued
Key Features
- Number of Pieces 1
- Material High Carbon steel
- Tip Shape Push/Pull Hook
- Tip Size Light
- Features Knurled Handle