Aignep Usa
Union Y, Brass, 3mm Tube Sz, 250 PSI, PK5
Mfr # 50310N-3-PK5
Zoro # G2312861
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Tube Fitting Material Brass
- Fittings Sub-Category Wyes
Explore More Products
- AIGNEP USA Male Branch Tee, 1/4 In, Tube x MNPT, PK10 88210-04-04
- AIGNEP USA Union Elbow, Brass, Push-Fit, 5/32in., PK5 88130-53
- AIGNEP USA Elbow Mender, Composite, 4mm Tube, 250 psi 55130-4
- AIGNEP USA Union Tee, Brass, 8mm Tube Sz, PK5 50230N-8-PK5
- AIGNEP USA Elbow Mender, Composite, 3/8" Tube, 250 psi 85130-06
- AIGNEP USA Union Mender, Composite, 5/32"Tube, 250 psi 85040-53
- AIGNEP USA Union Tee, Brass, 14mm Tube Sz, PK3 50230N-14-PK3
- AIGNEP USA 5/32" Tube SS Tube Mender 60040-53
- AIGNEP USA Union Tee, Composite, 33/64" Hex, 250 psi 55222-8-3/8
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread 6AFK8
- FESTO Push-In Fitting QSF-1/8-8-B QSF-1/8-8-B
- Aignep Usa Hose Fittings