Zoro Select
1/2" FNPT 304 SS Coupling
Mfr # 2UA51
Zoro # G2313123
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Explore More Products
- ZORO SELECT 1/8" FNPT 304 SS Coupling 2UA48
- ZORO SELECT 2" FNPT 304 SS Coupling 1LVN8
- ZORO SELECT 1-1/4" FNPT 304 SS Coupling 1LVN4
- ZORO SELECT 1-1/4" FNPT 316 SS 90 Degree Elbow 609E111N114
- ZORO SELECT Street 90 deg, 3", 150,304, Thrd Heavy 4381033100
- ZORO SELECT 1/2" x 1/4" FNPT 316 SS Reducing Coupling 2UA23
- ZORO SELECT 2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 40 4381016130
- ZORO SELECT Adapter, SS, FNPT x MNPT ZUSA-PF-8762
- ZORO SELECT Nipple, Schedule 80, 27/64" ID, 304 SS ZUSA-PF-3772
- ZORO SELECT 3/4" Socket Weld SS Union 4307005164
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS 4381001890
- Zoro Select Stainless Steel Pipe Fittings