- Home
- /
- Heating & Cooling
- /
- HVACR and Appliance Controls
- /
- Thermostats
- /
- Line Voltage Thermostats
- /
- Line Volt Mechanical Tstat, Open/Close on Rise, Vertical, 4
Shop Alternate Products
This Product is Discontinued
Honeywell
Line Volt Mechanical Tstat, Open/Close on Rise, Vertical, 4 (Discontinued)
Mfr # T6051A1016
Zoro # G2313656
Free Shipping & Returns
This Product is Discontinued
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 240V AC
- Sensor Type Vapor-Filled Dual-Diaphragm
- Differential 1 Degrees F
- Display Type Analog
Customers Also Purchased
- Brand Honeywell
-
MFR #
T6051A1016
-
Zoro #
G2313656
- UPC # 085267089203
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 3 1/8 in |
Height | 5 in |
Depth | 1 5/8 in |
Overall Width | 3 1/8 in |
Mounting Hole Diameter | 9/32 in |
Overall Height | 5 5/16 in |
Overall Depth | 1 5/8 in |
Details
Switch Action | Open/Close on Rise |
Voltage | 120 to 240V AC |
Sensor Type | Vapor-Filled Dual-Diaphragm |
Differential | 1 Degrees F |
Display Type | Analog |
Thermostat Control Range | 46 Degrees to 84 Degrees F |
Mounting Location | Vertical |
Switch Type | SPDT |
Color | Tan |
Full Load Amps @ 240VAC | 8 A |
Item | Line Volt Mechanical Tstat |
Number of Switches | 1 |
Locked Rotor Amps @ 120V | 96 A |
Mounting Type | Vertical or Horizontal |
Contact Rating Resistive @ 240V | 22 A |
Full Load Amps @ 120VAC | 15 A |
Pilot Duty Contacts (VA) | 125 VA |
Contact Rating Resistive @ 120V | 22 A |
Remote Sensing Capability | No |
Locked Rotor Amps @ 240V | 48 A |
Thermostat Item | Line Voltage Mechanical Thermostat |
Thermostat Switch Type | 4 |
Thermostat Voltage | 120 to 240V AC |
Thermostat Heating/Cooling | Heating/Cooling |
Standards | CSA Certified, UL Listed |
Includes | Removable Set Point Knob Prevents Tampering, Removable Locking Cover |
Thermostat Programmable | No |
Control Range | 46 Degrees to 84 Degrees F |
Remote Sensing Bulb Included | No |
For Use With | Coils, Fans, Contactors, Circulator Motors, Motor Starters and Valves |
Application | Heat and Cool |
Mounting | Standard 2 x 4" Vertical or Horizontal Box |
Agency Compliance | UL File No. E4436, Guide No. XAPX |
Contact Rating Resistive @ 277V | 19 A |
Thermostat Type | Line Voltage |
Display | Analog |
Features | Heavy Duty, Lockable, Q651A, B Subbases for System and Fan Switching |
Voltage Range | 120 to 240VAC |
Type | Heating/Cooling |
Control Type | Exposed Dial |
Full Load Amps @ 120V AC | 16 A |
Changeover Type | Automatic |
Compatible System Type | Fan Coil Units |
Number of Poles | 1 |
Fan Settings | No Fan Setting |
Electrical Connection Type | Screw Terminals |
Switch Type/Action | SPDT, Open/Close on Rise |
Number of Heating Stages | 1 |
Frequency | 50 Hz, 60 Hz |
Contact Type | Snap Action |
Differential Type | Fixed |
Full Load Amps @ 240V AC | 8 A |
Number of Cooling Stages | 1 |
Pilot Duty Rating | 125 VA |
Maximum Control Temperature | 84 Degrees F |
Temperature Control Range | 46 Degrees to 84 Degrees F |
Mounting Direction | Vertical |
Includes Positive Off | No |
Temperature Scale | Fahrenheit |
Enclosure Color | Beige |
Temperature Differential | 1 Degrees F |
Contact Rating | 120 to 240V AC |
Stages | 1H/1C |
Housing Material | Plastic |
Housing Color | Beige |
Minimum Control Temperature | 46 Degrees F |
System Settings | Auto |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 46 Degrees to 84 Degrees F, Thermostat Voltage 120 to 240V AC, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 8 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential 1 Degrees F, Height 5 in, Width 3 1/8 in, Depth 1 5/8 in
- Hazardous material